

€119.53/ pieceexcl. VAT
€144.63incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | IB |
Type of coupling | Push-pull coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Plug (male) |
Valve shape | Poppet valve |
Construction size | 8 |
Nominal bore in DN | 38 mm |
Coupling size (inch) | 1.1/2" |
Connection type | Internal thread |
Connection size | 1.1/2" BSP cyl. |
Maximum operating pressure | 75 bar |
Spillage | 95 ml |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 562 l/min |
Sealing | NBR |
Standard | ISO 7241-1B |
Connectable under residual pressure | No |