

€7.95/ pieceexcl. VAT
€9.62incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HUS |
Type of coupling | Push-pull coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Plug (male) |
Valve shape | Poppet valve |
Construction size | 2 |
Nominal bore in DN | 10 mm |
Coupling size (inch) | 3/8" |
Connection type | Internal thread |
Connection size | 3/8" BSP cyl. |
Bulkhead mounting | No |
Maximum operating pressure | 350 bar |
Minimum medium temperature (continuous) | -30 °C |
Maximum medium temperature (continuous) | 106 °C |
Max. flow rate | 30 l/min |
Sealing | NBR |
Connectable under residual pressure | Yes |