STAUFF

STAUFF Push-to-connect coupling with poppet valve male tip QRC-HU-12-M-NF08-B-W3AA

  • ERIKS:14230143
Image 1
The HU series consists of a male tip designed according to ISO 7241-1 A and is compatible with female bodys of this type.
Save to list

€3.36/ pieceexcl. VAT

€4.07incl. VAT

Estimated delivery date - 26/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HU
Type of coupling
Push-pull coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Plug (male)
Valve shape
Poppet valve
Construction size
3
Nominal bore in DN
12.5 mm
Coupling size (inch)
1/2"
Connection type
Internal thread
Connection size
1/2" NPT
Bulkhead mounting
No
Maximum operating pressure
250 bar
Spillage
2.7 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
90 l/min
Sealing
NBR
Standard
ISO 7241-1A
Connectable under residual pressure
Yes, with restrictions