STAUFF

STAUFF Push-to-connect coupling with poppet valve female bodyQRC-UX-S-12-F-M22MWD-S1-W66-SM

  • ERIKS:14230263
Image 1
Push/Pull Push-to-Connect couplings of the UX series consist of a female body in a short or long version and are used for quick and easy connection (push) and disconnection of tubes, pipes and hoses by hand, i.e. without tools. The female body can be connected with the male tip under pressure and also includes a breakaway function.

The Series was developed in accordance to ISO 7241-1 A and is available in the following nominal size 12 (1/2") and can connected with male tips of the Series HP-12 or Series IA-12.
Save to list

€55.14/ pieceexcl. VAT

€66.72incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
UX
Type of coupling
Push-pull coupling
Material
Steel
Surface protection
Zinc coated
Type of component
Coupling (female)
Valve shape
Poppet valve
Construction size
3
Nominal bore in DN
12.5 mm
Coupling size (inch)
1/2"
Connection type
External thread
Connection size
M 22x1.5 WD
Maximum operating pressure
250 bar
Spillage
1.7 ml
Minimum medium temperature (continuous)
-30 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
100 l/min
Sealing
NBR/PTFE/PU
Standard
ISO 7241-1A
Connectable under residual pressure
Yes, with restrictions