STAUFF

STAUFF Push-to-connect coupling with poppet valve female body QRC-ID-06-F-NF04-BT-W3AA

  • ERIKS:14509041
Image 1
Push-to-Connect couplings of the ID Series consist of a male tip and a female body which are used for quick and easy connection (push) and disconnection of tubes, pipes and hoses by hand, i.e. without tools.

The Series was developed in the following nominal sizes 06, 10, 12, 19, 25 (1/4“ - 1“).
Save to list

€10.55/ pieceexcl. VAT

€12.77incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
ID
Type of coupling
Push-pull coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Coupling (female)
Valve shape
Poppet valve
Construction size
1
Nominal bore in DN
6.3 mm
Coupling size (inch)
1/4"
Connection type
Internal thread
Connection size
1/4" NPT
Bulkhead mounting
No
Maximum operating pressure
400 bar
Spillage
1 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
18 l/min
Sealing
NBR/PTFE
Connectable under residual pressure
No