

€89.59/ pieceexcl. VAT
€108.40incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | IB |
Type of coupling | Push-pull coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Coupling (female) |
Valve shape | Poppet valve |
Construction size | 6 |
Nominal bore in DN | 25 mm |
Coupling size (inch) | 1" |
Connection type | Internal thread |
Connection size | 1" BSP cyl. |
Bulkhead mounting | No |
Maximum operating pressure | 200 bar |
Spillage | 19 ml |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 378 l/min |
Sealing | NBR/PTFE |
Standard | ISO 7241-1B |
Connectable under residual pressure | No |