STAUFF

STAUFF Push-to-connect coupling with poppet valve female body QRC-IB-19-F-G12-BT-W3AA

  • ERIKS:14230191
Image 1
Push-to-Connect couplings of the IB Series consist of a male tip and a female body which are used for quick and easy connection (push) and disconnection of tubes, pipes and hoses by hand, i.e. without tools.

The Series was developed according to ISO 7241-1 B in the following nominal sizes 03, 06, 10, 12, 19, 25, 31, 38, 51 (1/8“ - 2“).
Save to list

€24.39/ pieceexcl. VAT

€29.51incl. VAT

18 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
IB
Type of coupling
Push-pull coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Coupling (female)
Valve shape
Poppet valve
Construction size
4
Nominal bore in DN
19 mm
Coupling size (inch)
3/4"
Connection type
Internal thread
Connection size
3/4" BSP cyl.
Bulkhead mounting
No
Maximum operating pressure
250 bar
Spillage
11 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
159 l/min
Sealing
NBR/PTFE
Standard
ISO 7241-1B
Connectable under residual pressure
No