STAUFF

STAUFF Push-to-connect coupling with poppet valve female body QRC-HUS-10-F-G06-BT-W3AA

  • ERIKS:14230145
Image 1
Push-to-Connect couplings of the HUS Series consist of a male tip and a female body which are used for quick and easy connection (push) and disconnection of tubes, pipes and hoses by hand, i.e. without tools.

The Series was developed for coupling Under pressure according to the Nordic interchange in the following nominal sizes 10, 12, 19, 25 (3/8“ - 1“).
Save to list

€24.08/ pieceexcl. VAT

€29.14incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HUS
Type of coupling
Push-pull coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Coupling (female)
Valve shape
Poppet valve
Construction size
2
Nominal bore in DN
10 mm
Coupling size (inch)
3/8"
Connection type
Internal thread
Connection size
3/8" BSP cyl.
Bulkhead mounting
No
Maximum operating pressure
350 bar
Minimum medium temperature (continuous)
-30 °C
Maximum medium temperature (continuous)
106 °C
Max. flow rate
30 l/min
Sealing
NBR/PTFE
Connectable under residual pressure
Yes