STAUFF

STAUFF Push-to-connect coupling with poppet valve female body QRC-HP-19-F-18LB-BT-W66

  • ERIKS:14230094
Image 1
Push/Pull Push-to-Connect Couplings with poppet Valve of the HP Series consist of a male tip and a female body which are used for quick and easy connection (push) and disconnection of tubes, pipes and hoses by hand, i.e. without tools.

The Series was developed according to ISO 7241-1 A and ISO 5675 (for selected sizes) in the following nominal sizes 06, 10, 12, 19, (1/4“ -1“) and can be connected under pressure with male tips of the HU series. The HU series consists of a male tip designed according to ISO 7241-1 A and is compatible with female bodys of this type.
Save to list

€40.78/ pieceexcl. VAT

€49.34incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HP
Type of coupling
Push-pull coupling
Material
Steel
Surface protection
Zinc coated
Type of component
Coupling (female)
Valve shape
Poppet valve
Construction size
4
Nominal bore in DN
19 mm
Coupling size (inch)
3/4"
Connection type
Cutting ring connection
Connection size
18L - M26x1.5
Bulkhead mounting
Yes
Maximum operating pressure
250 bar
Spillage
8 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
120 l/min
Sealing
NBR/PTFE
Standard
ISO 7241-1A
Connectable under residual pressure
No