STAUFF

STAUFF Push-to-connect coupling Flat-Face male tip QRC-FH-25-M-G16-V-W5K

  • ERIKS:14868855
Image 1
Flat Face Push-to-Connect Couplings of the FH Series made of stainless steel 316Ti consist of a male tip and a female body which are used for quick and easy connection (push) and disconnection of tubes, pipes and hoses by hand, i.e. without tools.

The Series was developed according to ISO 16028 in the following nominal sizes 06, 10, 12, 19, (1/4" - 1").
Save to list

€311.77/ pieceexcl. VAT

€377.24incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FH
Type of coupling
Push-pull coupling
Material
Stainless steel 316 Ti (1.4571)
Type of component
Plug (male)
Valve shape
Flat face
Nominal bore in DN
25 mm
Coupling size (inch)
1"
Connection type
Internal thread
Connection size
1" BSP cyl.
Bulkhead mounting
No
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
200 °C
Sealing
FKM
Standard
ISO 16028
Connectable under residual pressure
No