STAUFF

STAUFF Push-to-connect coupling Flat-Face male tip QRC-FC-12-M-U12-S5-W3

  • ERIKS:14868793
Image 1
Flat Face Push-to-Connect Couplings of the FC Series consist of a male tip which is designed according to ISO 16028 and are compatible with couplings of this type.

In combination with Female Bodies of the FF Series, Male Tips of the FC Series are used for quick and easy connection (push) and disconnection of tubes, pipes and hoses by hand, i.e. without tools.

The Series was developed for coupling Under pressure and is available in the following nominal sizes 10, 12, 16, 19, 25 (3/8“ - 1“).
Save to list

€79.58/ pieceexcl. VAT

€96.29incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FC
Type of coupling
Push-pull coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Plug (male)
Valve shape
Flat face
Construction size
3
Nominal bore in DN
12.5 mm
Coupling size (inch)
1/2"
Connection type
Internal thread
Connection size
1.1/16-12 UN
Maximum operating pressure
350 bar
Spillage
0.013 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
90 l/min
Sealing
NBR/PTFE/POM/PU
Standard
ISO 16028
Connectable under residual pressure
Yes, with restrictions