

€100.60/ pieceexcl. VAT
€121.73incl. VAT
Estimated delivery date - 19/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HC |
Type of coupling | Push-pull coupling |
Material | Steel |
Surface protection | Zinc coated |
Type of component | Coupling (female) |
Valve shape | Flat face |
Construction size | 1 |
Nominal bore in DN | 6.3 mm |
Coupling size (inch) | 1/4" |
Connection type | Internal thread |
Connection size | 1/4" BSP cyl. |
Maximum operating pressure | 1000 bar |
Spillage | 0.008 ml |
Minimum medium temperature (continuous) | -35 °C |
Maximum medium temperature (continuous) | 130 °C |
Max. flow rate | 6 l/min |
Sealing | Special |
Connectable under residual pressure | No |