STAUFF

STAUFF Push-to-connect coupling Flat-Face female body QRC-FH-19-F-G16-VT-W5

  • ERIKS:13854515
Image 1
Flat Face Push-to-Connect Couplings of the FH Series made of stainless steel 316Ti consist of a male tip and a female body which are used for quick and easy connection (push) and disconnection of tubes, pipes and hoses by hand, i.e. without tools.

The Series was developed according to ISO 16028 in the following nominal sizes 06, 10, 12, 19, (1/4" - 1").
Save to list

€193.04/ pieceexcl. VAT

€233.58incl. VAT

Estimated delivery date - 14/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FH
Type of coupling
Push-pull coupling
Material
Stainless steel 316 Ti (1.4571)
Type of component
Coupling (female)
Valve shape
Flat face
Construction size
4
Nominal bore in DN
19 mm
Coupling size (inch)
3/4"
Connection type
Internal thread
Connection size
1" BSP cyl.
Bulkhead mounting
No
Maximum operating pressure
250 bar
Spillage
0.032 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
200 °C
Max. flow rate
180 l/min
Sealing
FKM/PTFE
Standard
ISO 16028
Connectable under residual pressure
No