STAUFF

STAUFF Push-to-connect coupling Flat-Face female body QRC-FF-16-F-G12-VT-W3

  • ERIKS:14508291
Image 1
Image 1
Video 2
Flat Face Push-to-Connect Couplings of the FF Series consist of a male tip and a female body and are used for quick and easy connection (push) and disconnection of tubes, pipes and hoses by hand, i.e. without tools.

The Series was developed according to ISO 16028 in the following nominal sizes 06, 10, 12, 16, 19, 25, 38 (1/4“ - 1 1/2“) and can be connected under pressure with male tips of the FC series.
Save to list

€65.18/ pieceexcl. VAT

€78.87incl. VAT

Estimated delivery date - 19/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FF
Type of coupling
Push-pull coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Coupling (female)
Valve shape
Flat face
Construction size
4A
Nominal bore in DN
16 mm
Coupling size (inch)
5/8"
Connection type
Internal thread
Connection size
3/4" BSP cyl.
Bulkhead mounting
No
Maximum operating pressure
350 bar
Spillage
0.02 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
148 l/min
Sealing
FKM/PTFE
Standard
ISO 16028
Connectable under residual pressure
No