

€25.80/ pieceexcl. VAT
€31.22incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | WP-3-LK-G |
Code | WP-3-LK56-G16-W3-K |
Material | Steel |
Surface protection | Zinc/nickel |
Model | Italian (diamond) |
Shape | Right-angled |
Pitch measure | 56 |
Connection | 1'' BSP |
Max. operating pressure | 300 bar |
Bolt size | 3x M10x30 |