

€16.67/ pieceexcl. VAT
€20.17incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | WP-3-LK-G-W50 |
Code | WP-3-LK40-G12-W50-K |
Material | Aluminium |
Model | Italian (diamond) |
Shape | Right-angled |
Pitch measure | 40 |
Connection | 3/4" BSP |
Max. operating pressure | 180 bar |
Bolt size | 3x M8x45 |