STAUFF

STAUFF Pump flange WP-3-LK30-G08-W50-K

  • ERIKS:11935328
  • Manufacturer:7613288077553
Image 1
Gear Pump Flange – Type WP-3-LK-G-W50

Kit consisting of:
  • 3-hole flange made of aluminium [EN AC-Al Si9Cu(Fe)]
  • Metric bolts, strength class 10.9
  • Spring washers
  • O-ring made of NBR (Buna-N®)
Technical specifications:
3-hole 90° flange with female BSPP thread (aluminium)
Save to list

€11.42/ pieceexcl. VAT

€13.82incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
WP-3-LK-G-W50
Code
WP-3-LK30-G08-W50-K
Material
Aluminium
Model
Italian (diamond)
Shape
Right-angled
Pitch measure
30
Connection
1/2" BSP
Max. operating pressure
180 bar
Bolt size
3x M6x35