

€11.42/ pieceexcl. VAT
€13.82incl. VAT
15 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | WP-3-LK-G-W50 |
Code | WP-3-LK30-G06-W50-K |
Material | Aluminium |
Model | Italian (diamond) |
Shape | Right-angled |
Pitch measure | 30 |
Connection | 3/8" BSP |
Max. operating pressure | 180 bar |
Bolt size | 3x M6x35 |