

€28.65/ pieceexcl. VAT
€34.67incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | GP-LK-G |
Code | GP-LK51-G12-W129-K |
Material | Steel |
Surface protection | Zinc Plated |
Model | Italian (diamond) |
Shape | Straight |
Pitch measure | 51 |
Connection | 3/4" BSP |
Max. operating pressure | 250 bar |
Bolt size | 4x M10x35 |