STAUFF

STAUFF Pump flange GP-LK40-G08-W129-K

  • ERIKS:11933840
Image 1
Gear Pump Flange – Type GP-LK-G

Kit consisting of:
  • 4-hole flange made of steel S355J2 or equivalent, zinc-plated and thick-film passivated
  • Metric bolts, strength class 10.9
  • Spring washers
  • O-ring made of NBR (Buna-N®)
Technical specifications:
  • 4-hole flange with female BSPP thread
Save to list

€21.12/ pieceexcl. VAT

€25.56incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
GP-LK-G
Code
GP-LK40-G08-W129-K
Material
Steel
Surface protection
Zinc Plated
Model
Italian (diamond)
Shape
Straight
Pitch measure
40
Connection
1/2" BSP
Max. operating pressure
250 bar
Bolt size
4x M8x25