

€21.12/ pieceexcl. VAT
€25.56incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | GP-LK-B |
Code | GP-LK40-B12-W129-K |
Material | Steel |
Surface protection | Zinc Plated |
Model | Italian (diamond) |
Shape | Straight |
Pitch measure | 40 |
Connection | 3/4" BSP |
Max. operating pressure | 250 bar |
Bolt size | 4x M8x25 |