

€11.95/ pieceexcl. VAT
€14.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | GP-LK-L/S |
Code | GP-LK35-10L-W3-K |
Material | Steel |
Surface protection | Zinc/nickel |
Model | German (square) |
Shape | Straight |
Pitch measure | 35 |
Connection | 10L |
Max. operating pressure | 315 bar |
Bolt size | 4x M6x22 |