

€16.36/ pieceexcl. VAT
€19.80incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | GP-LK-B |
Code | GP-LK30-B08-W129-K |
Material | Steel |
Surface protection | Zinc Plated |
Model | Italian (diamond) |
Shape | Straight |
Pitch measure | 30 |
Connection | 1/2" BSP |
Max. operating pressure | 250 bar |
Bolt size | 4x M6x20 |