

€39.75/ pieceexcl. VAT
€48.10incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | GP-FL-LK-G |
Code | GP-FL-LK72.5-G20-W129-K |
Material | Steel |
Surface protection | Zinc Plated |
Model | Italian (diamond) |
Shape | Straight |
Pitch measure | 72.5 |
Connection | 1.1/4'' BSP |
Max. operating pressure | 180 bar |
Bolt size | 4x M12x30 |