

€37.55/ pieceexcl. VAT
€45.44incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | GP-FL-LK-G |
Code | GP-FL-LK62-G16-M12-W129-K |
Material | Steel |
Surface protection | Zinc Plated |
Model | Italian (diamond) |
Shape | Straight |
Pitch measure | 62 |
Connection | 1'' BSP |
Max. operating pressure | 180 bar |
Bolt size | 4x M12x25 |