

€10.54/ pieceexcl. VAT
€12.75incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | GP-FL-LK-G |
Code | GP-FL-LK40-G08-W129-K |
Material | Steel |
Surface protection | Zinc Plated |
Model | Italian (diamond) |
Shape | Straight |
Pitch measure | 40 |
Connection | 1/2" BSP |
Max. operating pressure | 250 bar |
Bolt size | 4x M8x20 |