STAUFF

STAUFF Pump flange GP-FL-LK30-G06-W129-K

  • ERIKS:11933834
Image 1
Gear Pump Flange – Type GP-FL-LK-G

Kit consisting of:
  • 4-hole flange made of steel S355J2 or equivalent, zinc-plated and thick-film passivated
  • Metric bolts, strength class 10.9
  • O-ring made of NBR (Buna-N®)
Technical specifications:
  • 4-hole flange with female BSPP thread (flat style)
Save to list

€8.64/ pieceexcl. VAT

€10.45incl. VAT

11 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
GP-FL-LK-G
Code
GP-FL-LK30-G06-W129-K
Material
Steel
Surface protection
Zinc Plated
Model
Italian (diamond)
Shape
Straight
Pitch measure
30
Connection
3/8" BSP
Max. operating pressure
250 bar
Bolt size
4x M6x16