STAUFF

STAUFF Profile sealing ring WDG-56.5X66.5X4-B90

  • ERIKS:14294180
Image 1
Image 2
Image 1
Image 2
Save to list

€5.50/ pieceexcl. VAT

€6.66incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
WDG
Material
NBR
D1
56.5 mm
D2
66.5 mm
L1
4 mm