STAUFF

STAUFF Pressure test kit SMB-DIGI-USB-20-B0600-U-CAL

  • ERIKS:14735296
Image 1
  • Pressure test kit Test 20 with 1 digital pressure gauge with USB Interface, adapters and hoses.
  • Photo shown is a general photo, please check the documentation to see what is included.
Save to list

€782.87/ pieceexcl. VAT

€947.27incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMB-DIGI-USB-20
Type
Manometer pressure kit
Number of manometers
1
Pressure range
0 - 600 bar
Size
Test 20
Connection
7/16-20 UNF
Diameter
90 mm
Options
Calibrated