

€615.11/ pieceexcl. VAT
€744.28incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMB-DIGI-USB-20 |
Type | Manometer pressure kit |
Number of manometers | 1 |
Pressure range | 0 - 600 bar |
Size | Test 20 |
Connection | 1/4" BSP |
Diameter | 90 mm |