

€782.87/ pieceexcl. VAT
€947.27incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMB-DIGI-USB-20 |
Type | Manometer pressure kit |
Number of manometers | 1 |
Pressure range | 0 - 16 bar |
Size | Test 20 |
Connection | 7/16-20 UNF |
Diameter | 90 mm |
Options | Calibrated |