

€364.31/ pieceexcl. VAT
€440.82incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMB-20 |
Type | Manometer pressure kit |
Number of manometers | 3 |
Pressure range | 0 - 100 / 0 - 400 / 0 - 400 bar |
Size | Test 20 |
Connection | 1/4" BSP |
Diameter | 63 mm |