STAUFF

STAUFF Pressure test kit SMB-20-3-060/250/600-W3

  • ERIKS:14742411
Image 1
Measuring case with analogue pressure gauges, adapters and hoses for Stauff Test 20.
Photo shown is a general photo, please check the documentation to see what is included.
Save to list

€364.31/ pieceexcl. VAT

€440.82incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMB-20
Type
Manometer pressure kit
Number of manometers
3
Pressure range
0 - 60 / 0 - 250 / 0 - 600 bar
Size
Test 20
Connection
1/4" BSP
Diameter
63 mm