

€247.85/ pieceexcl. VAT
€299.90incl. VAT
Estimated delivery date - 22/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMB-15 |
Type | Manometer pressure kit |
Number of manometers | 1 |
Pressure range | 0 - 600 bar |
Size | Test 15 |
Connection | 1/4" BSP |
Diameter | 63 mm |