

€552.11/ pieceexcl. VAT
€668.05incl. VAT
Estimated delivery date - 10/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Pressure/temperature sensor |
Pressure range | 0 - 60 bar |
Max. pressure | 120 bar |
With display | No |
Temperature range | -25 - 105 °C |
Output signal | PPC - CAN |
Temperature sensor | Yes |
Number of sensor inputs | PPC CAN connector M12 5 pins |
Connection | 1/2" BSP |
Options | Calibrated |
€60.23/ pieceexcl. VAT
€72.88incl. VAT
Estimated delivery date - 18/11/2026€91.79/ pieceexcl. VAT
€111.07incl. VAT
Estimated delivery date - 18/11/2026€11.53/ pieceexcl. VAT
€13.95incl. VAT
Estimated delivery date - 18/11/2026