STAUFF

STAUFF Pressure temperature sensor PPC-CAN-PT-016

  • ERIKS:12508384
Image 1
Save to list

€387.20/ pieceexcl. VAT

€468.51incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
Pressure/temperature sensor
Pressure range
-1 - 16 bar
Max. pressure
32 bar
With display
No
Temperature range
-25 - 105 °C
Output signal
PPC - CAN
Temperature sensor
Yes
Number of sensor inputs
PPC CAN connector M12 5 pins
Connection
1/2" BSP
Spare parts & accessories
Product Image

STAUFF Adapter SDA20-G1/2-C6F

  • Eriks:11361705
  • Manufacturer:1210026152

€11.53/ pieceexcl. VAT

€13.95incl. VAT

Estimated delivery date - 17/11/2026
Product Image

STAUFF Cable PPC-CAN-CABY

  • Eriks:12508427
  • Manufacturer:1810000353

€60.23/ pieceexcl. VAT

€72.88incl. VAT

Estimated delivery date - 17/11/2026
Product Image

STAUFF Cable PPC-CAN-CAB5

  • Eriks:12508424
  • Manufacturer:1810000351

€91.79/ pieceexcl. VAT

€111.07incl. VAT

Estimated delivery date - 17/11/2026