STAUFF

STAUFF Pressure temperature sensor PPC-04/12-PT-601/2

  • ERIKS:12508358
Image 1
Save to list

€387.20/ pieceexcl. VAT

€468.51incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
Pressure/temperature sensor
Pressure range
0-600 (peaks up to 1000 bar) bar
Max. pressure
1200 bar
With display
No
Temperature range
-25 - 105 °C
Output signal
PPC
Temperature sensor
Yes
Number of sensor inputs
PPC analog 5 pins
Connection
1/2" BSP
Spare parts & accessories
Product Image

STAUFF Adapter SDA20-G1/2-C6F

  • Eriks:11361705
  • Manufacturer:1210026152

€11.53/ pieceexcl. VAT

€13.95incl. VAT

Estimated delivery date - 18/11/2026
Product Image

STAUFF Connection and extension cable PPC-04/12-CAB3

  • Eriks:11361638
  • Manufacturer:1810000066

€139.11/ pieceexcl. VAT

€168.32incl. VAT

2 In stock - Estimated delivery date 05/11/2026