

€387.20/ pieceexcl. VAT
€468.51incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Pressure/temperature sensor |
Pressure range | 0 - 150 bar |
Max. pressure | 300 bar |
With display | No |
Temperature range | -25 - 105 °C |
Output signal | PPC |
Temperature sensor | Yes |
Number of sensor inputs | PPC analog 5 pins |
Connection | 1/2" BSP |
€11.53/ pieceexcl. VAT
€13.95incl. VAT
Estimated delivery date - 18/11/2026