

€482.52/ pieceexcl. VAT
€583.85incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Pressere sensor PPC |
Pressure range | 0 - 60 bar |
Max. pressure | 120 bar |
With display | No |
Output signal | PPC - CAN |
Number of sensor inputs | PPC CAN connector M12 5 pins |
Connection | 1/4" BSP |
Options | Calibrated |
€60.23/ pieceexcl. VAT
€72.88incl. VAT
Estimated delivery date - 17/11/2026€11.53/ pieceexcl. VAT
€13.95incl. VAT
Estimated delivery date - 17/11/2026€91.79/ pieceexcl. VAT
€111.07incl. VAT
Estimated delivery date - 17/11/2026