

€28.99/ pieceexcl. VAT
€35.08incl. VAT
148 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Clogging indicator |
Size | RF return line |
Code digit | SPG-C-040-00004-02-P-M10-402922 |
Connection | M10 x 1 |
With dirt indicator | Visual |
Options | 0 - 4 bar |