

€51.38/ pieceexcl. VAT
€62.17incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Clogging indicator |
Code digit | G42NO-S-M10-B2.5 |
Connection | M10 x 1 |
With dirt indicator | Normally open |
Voltage | 42 VDC |
Options | Differential pressure seting 2,5 bar |