STAUFF

STAUFF Plastic filler breather SPBN-2-O-10-S080-A

  • ERIKS:14735157
Image 1
Save to list

€18.12/ pieceexcl. VAT

€21.93incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SPB
Material
Plastic
Execution
Bayonet, with clamping jaw
Diameter cap
70 mm
Air filter element
10 mu foam PUR
Dipstick
No
Anti-splash feature
Yes
Basket option
Yes
Pressurisation
No
Code digit
SPBN-2-O-10-S080-A
Spare parts & accessories
Product Image

STAUFF Bayonet flange 38mm EBF-1

  • Eriks:14734989
  • Manufacturer:1910003586

€4.60/ pieceexcl. VAT

€5.57incl. VAT

Estimated delivery date - 20/11/2026
Product Image

STAUFF Bayonet flange 69mm EBF-2

  • Eriks:14734990
  • Manufacturer:1910002884

€2.29/ pieceexcl. VAT

€2.77incl. VAT

Estimated delivery date - 20/11/2026