

€18.76/ pieceexcl. VAT
€22.70incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SPB |
Material | Plastic |
Execution | Screw-in |
Diameter cap | 70 mm |
Air filter element | 10 mu foam PUR |
Connections | 3/4" BSP |
Dipstick | No |
Anti-splash feature | No |
Basket option | No |
Pressurisation | Yes, 0,2 bar |
Code digit | SPBN-2-B0.2-10-B12-O |