

€22.19/ pieceexcl. VAT
€26.85incl. VAT
Estimated delivery date - 16/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SPB 1/2/3 |
Material | Plastic |
Execution | Screw-in |
Diameter cap | 70 mm |
Air filter element | 10 mu foam PUR |
Connections | 1/2" BSP |
Dipstick | Yes, 300 mm |
Anti-splash feature | Yes |
Basket option | No |
Pressurisation | Yes, 0,35 bar |
Code digit | SPB-2-B0.35-10-B08-D300 |