

€4.53/ pieceexcl. VAT
€5.48incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SPB 1/2/3 |
Material | Plastic |
Execution | Screw-in |
Diameter cap | 45 mm |
Air filter element | 10 mu foam PUR |
Connections | 1/2" NPT |
Dipstick | No |
Anti-splash feature | No |
Basket option | No |
Pressurisation | No |
Code digit | SPB-1-O-10-N08-O |