

€11.96/ pieceexcl. VAT
€14.47incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SES |
Material | Plastic |
Execution | Welded |
Diameter cap | 62 mm |
Air filter element | No |
Dipstick | No |
Basket option | Yes |
Pressurisation | No |
Code digit | SES-2-S |