

€22.44/ pieceexcl. VAT
€27.15incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SES |
Material | Plastic |
Execution | Welded |
Diameter cap | 62 mm |
Air filter element | No |
Dipstick | Yes, 500 mm |
Basket option | No |
Pressurisation | No |
Code digit | SES-2-M500 |