STAUFF

STAUFF Plastic filler breather SES-2-M300

  • ERIKS:14735019
Image 1
Save to list

€19.83/ pieceexcl. VAT

€23.99incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SES
Material
Plastic
Execution
Welded
Diameter cap
62 mm
Air filter element
No
Dipstick
Yes, 300 mm
Basket option
No
Pressurisation
No
Code digit
SES-2-M300