STAUFF

STAUFF Pipe clamp DIN3567-A-77-W1

  • ERIKS:11356400
Image 1
Image 2
Image 1
Image 2
Save to list

€5.33/ pieceexcl. VAT

€6.45incl. VAT

1 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
77 mm
Material
Steel
Surface protection
Untreated
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
65
B1
40 mm
L1
122 mm
L2
18 mm
ØD1
77 mm
ØD2
14 mm
S1
6 mm
S2
9 mm