STAUFF

STAUFF Pipe clamp DIN3567-A-57-W40

  • ERIKS:11356429
Image 1
Image 2
Image 1
Image 2
Save to list

€6.59/ pieceexcl. VAT

€7.97incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
57 mm
Material
Steel
Surface protection
Hot dip galvanized
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
50
B1
40 mm
L1
104 mm
L2
18 mm
ØD1
57 mm
ØD2
14 mm
S1
6 mm
S2
9 mm